Shop All PVC Pipe Fittings
Homewerks
Union Pvc 3/4 X 3/4 Slip
Mfr # 511-14-34-34B
Zoro # G3866358
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Slip x Slip
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 511-14-34-34B
- Zoro # G3866358
- UPC # 820633976295
- Country of Origin China
- Category PVC Pipe Fittings
Details
Fitting Connection Type | Slip x Slip |
Fitting Schedule/Class | Schedule 40 |
Item | Slip Union |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
The Homewerks Worldwide Slip x Slip Union is used to join lengths of pipe together. Can be used with either Sch. 40 or Sch. 80. It connects cold water pipes with solvent-weld connections. Rated for 150 psi at 73°F Complies with ANSI B2.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Make-A-Clamp Kit, SS, Domestic (4002)
- BECK 2-1/2" x 5" Black Pipe Nipple Sch 40 (330042201)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (L-7242)
- SWIVEL PRO SERIES 1 in. Close Red Brass Nipple Pipe (SW148857)
- HOMEWERKS UNION PVC SCH40 3/4""FIP (511-44-34-34B)
- HOMEWERKS TRANSITION FITTING 1""FPT (541-1-1-B)
- HOMEWERKS UNION SCH40 2"" FIPXFIP (511-44-2-2B)
- HOMEWERKS UNION PVC 1"" SXS (511-14-1-1B)
- HOMEWERKS Coupling 1-1/2 Pvc Comp (160-107)
- HOMEWERKS TEE SCH40 3/4"" FIPXCOMP (511-48-34-3434B)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1/2 in Pipe Size (1435-005)
- Homewerks PVC Pipe Fittings