Shop All PVC Pipe Fittings
Homewerks
UNION PVC 1-1/2X1-1/2""SP
Mfr # 511-14-112-112B
Zoro # G3873516
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Slip x Slip
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 511-14-112-112B
- Zoro # G3873516
- UPC # 820633976325
- Country of Origin China
- Category PVC Pipe Fittings
Details
Fitting Connection Type | Slip x Slip |
Fitting Schedule/Class | Schedule 40 |
Item | Slip Union |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
The Homewerks Worldwide Slip x Slip Union is used to join lengths of pipe together. Can be used with either Sch. 40 or Sch. 80. It connects cold water pipes with solvent-weld connections. Rated for 150 psi at 73°F Complies with ANSI B2.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PVC006001400HA 4 in 45 Degree Wye PVC Pipe (44662)
- GROHE Universal Cap Starlight Chrome (46230000)
- LEGEND VALVE 1-1/2" FNPT x PRESS P-571NL DU (301-107PNL)
- CANTEX ADAPTER BOX 2"" SCH40 (5133720C)
- HOMEWERKS Compression Coupling 1.5 (511-43-112-112B)
- HOMEWERKS PVC UNION SCH40 SLIP 2"" (511-14-2-2B)
- HOMEWERKS TRANSITION FITTING 1""FPT (541-1-1-B)
- HOMEWERKS Union 1-1/2 Pvc Cxc (164-607)
- HOMEWERKS UNION SCH40 1-1/4"" FIP (511-44-114-114B)
- HOMEWERKS Union Pvc 3/4 X 3/4 Slip (511-14-34-34B)
- THRIFCO PLUMBING 2-1/2 Inch Slip x Slip PVC Union SCH 40 (8114975)
- Homewerks PVC Pipe Fittings