Shop All PVC Pipe Fittings
Homewerks
TRANSITION FITTING 1""MPT
Mfr # 542-1-1-B
Zoro # G3866050
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC, Stainless Steel
- Material CPVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 542-1-1-B
- Zoro # G3866050
- UPC # 820633966388
- Country of Origin Taiwan, Province of China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | CPVC, Stainless Steel |
Item | PVC Pipe Fitting |
Material | CPVC |
Fitting Schedule Class | Schedule 40 |
Description
This fitting is used to transition from metal male pipe threads to CPVC. This product complies with all Federal Low Lead laws Threads are stainless steel and lead free. ASTM and NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1)
- ZORO SELECT 3/8" MNPT x 2 ft. TBE Black Pipe Sch 80 (90318)
- LEGEND VALVE 3/4" X 3/8" SS304 HEX BUSHING (404-478)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G184)
- HOMEWERKS UNION PVC 1-1/2X1-1/2""SP (511-14-112-112B)
- HOMEWERKS Union Pvc 3/4 X 3/4 Slip (511-14-34-34B)
- HOMEWERKS TRANSITION FITING1/2""MPT (542-12-12-B)
- HOMEWERKS UNION SCH40 PVC 1/2"" SXS (511-14-12-12B)
- HOMEWERKS TEE SCH40 3/4"" FIPXCOMP (511-48-34-3434B)
- HOMEWERKS Couplings 1-1/2 B&K Pvc E/Z Sp (160507HC)
- APOLLO BY TMG 1-1/2 in. x 1-1/2 in. PVC FIP x FIP Union (PVCU112F)
- Homewerks Fittings