Shop All PVC Pipe Fittings
Homewerks
TRANSITION FITTING 1""FPT
Mfr # 541-1-1-B
Zoro # G3868187
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Material CPVC
- Basic Fitting Material CPVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 541-1-1-B
- Zoro # G3868187
- UPC # 820633966449
- Country of Origin Taiwan, Province of China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | CPVC |
Item | CPVC Adapter |
Material | CPVC |
Basic Fitting Material | CPVC |
Fitting Schedule Class | Schedule 40 |
Description
Our internal Homewerks Quality Assurance team is on the ground in the factories where our products are being produced. Each product goes through rigorous testing and measurements until they meet our high-quality standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Polished Chrome, Water Closet Regal 111 Xl Yo Flush Valve (3980012)
- ZORO SELECT 1" Socket Weld 316 SS Tee (60TE111SW010)
- THRIFCO PLUMBING 4 Inch Threaded PVC Plug SCH 40 (8114330)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P846)
- HOMEWERKS TRANSITION FTTNG 3/4""MPT (542-34-34-B)
- HOMEWERKS COUPLNG COMPRESSION 1/2"" (511-43-12-12B)
- HOMEWERKS TRANSITION FITING1/2""MPT (542-12-12-B)
- HOMEWERKS TRANS UNION 3/4"" MPT (544-34-34-B)
- HOMEWERKS TRANSITION FITTING 1""MPT (542-1-1-B)
- HOMEWERKS Union Pvc 3/4 X 3/4 Slip (511-14-34-34B)
- ZORO SELECT PVC Straight Plug, Insert, 2 in Pipe Size (1449-020)
- Homewerks PVC Pipe Fittings