Shop All PVC Pipe Fittings
Homewerks
PVC UNION SCH40 SLIP 2""
Mfr # 511-14-2-2B
Zoro # G3868902
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Slip x Slip
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 511-14-2-2B
- Zoro # G3868902
- UPC # 820633976332
- Country of Origin China
- Category PVC Pipe Fittings
Details
Fitting Connection Type | Slip x Slip |
Fitting Schedule/Class | Schedule 40 |
Item | Slip Union |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
The Homewerks Worldwide Slip x Slip Union is used to join lengths of pipe together. Can be used with either Sch. 40 or Sch. 80. It connects cold water pipes with solvent-weld connections. Rated for 150 psi at 73°F Complies with ANSI B2.1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 3/4 in. MNPT Reducing Male Adapter (EPXMA134)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 80 (90411)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783YA1)
- DELTA 22 (58810-BL)
- HOMEWERKS UNION SCH40 SLIP 1-1/4"" (511-14-114-114B)
- HOMEWERKS TRANSITION FITING1/2""MPT (542-12-12-B)
- HOMEWERKS COUPLNG COMPRESSION 1/2"" (511-43-12-12B)
- HOMEWERKS 512-44-112-112B 1.50 in. PVC Threaded Union - Gray (410340)
- HOMEWERKS UNION SCH40 1""FIP (511-44-1-1B)
- HOMEWERKS UNION PVC 1-1/2X1-1/2""SP (511-14-112-112B)
- ZORO SELECT PVC Male Adapter, MPT x Slip, 3/4 in x 1 in Pipe Size (436102)
- Homewerks Fittings