Shop All PVC Pipe Fittings
Homewerks
PV RP CPL S40 2"" CX2"" C
Mfr # 511-43-2-2B
Zoro # G3867581
original price:
$20.59
16% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 511-43-2-2B
- Zoro # G3867581
- UPC # 820633976097
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
Specialty PVC fittings can be used in many applications where an ordinary fitting will not. Durable and strong specialty PVC fittings such as unions repair couplings adapter T’s etc. are easily installed. PVC Specialty fittings are long-lasting and can withstand exposure to different elements and environments without cracking or fading.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flex Coupling, For Pipe Size 2"x1-1/2" (DX156-215)
- ZORO SELECT 1-1/4" FNPT 316 SS Tee (60TE111N114)
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- T&S BRASS Cold Spindle Assembly For - Part# 2711-40 (2711-40)
- HOMEWERKS TRANSITION FITING1/2""MPT (542-12-12-B)
- HOMEWERKS MALE ADPATER 1"" COMPRES (511-46-1-1B)
- HOMEWERKS TRANSITION FITTING 1/2""F (541-12-12-B)
- HOMEWERKS PVC UNION SCH40 SLIP 2"" (511-14-2-2B)
- HOMEWERKS COUPLNG COMPRESSION 1/2"" (511-43-12-12B)
- HOMEWERKS Coupling 1/2 Pvc Comp (160-103)
- ABB Carlon 1/2 In. PVC LB Access Fitting (E986DCTN)
- Homewerks Fittings