Shop All PVC Pipe Fittings
Homewerks
MALE ADPATER 1"" COMPRES
Mfr # 511-46-1-1B
Zoro # G3867837
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 511-46-1-1B
- Zoro # G3867837
- UPC # 820633976172
- Country of Origin China
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Compression Union Adapter |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
This Homewerks Worldwide PVC Compression Union Adapter is designed to adapt PVC or other iron pipe-sized pipe to standard female pipe threads in cold-water applications. They are highly resilient with high-tensile and high-impact strength. Restrain pipe after installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12337)
- FISHER MFG R H Stem Assembly For - Part# Fis2000-0004 (FIS2000-0004)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 2 in Pipe Size (1WKB1)
- HOSE MASTER 1/2 In X 6 Ft Cryogenic Hose (G50CN06)
- HOMEWERKS UNION SCH40 SLIP 1-1/4"" (511-14-114-114B)
- HOMEWERKS TRANSITION FTTNG 3/4""MPT (542-34-34-B)
- HOMEWERKS UNION SCH40 PVC 1.5"" FIP (511-44-112-112B)
- HOMEWERKS Coupling 1-1/2 Pvc Comp (160-107)
- HOMEWERKS COUPLNG COMPRESSION 1/2"" (511-43-12-12B)
- HOMEWERKS PV RP CPL S40 1"" CX1"" C (511-43-1-1B)
- CHARLOTTE PIPE AND FOUNDRY 112 WHT Cap Threaded (PVC 02117 1600HA)
- Homewerks PVC Pipe Fittings