Shop All Toilet Paper Dispensers & Holders
Homewerks
Hpwht Toilpaper Holder
Mfr # 228792
Zoro # G906875839
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 228792
- Zoro # G906875839
- UPC # 52088084700
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA POLY-AMERICA SW403C No-Fold Painter's Sheeting, 100 ft L, 3 ft W, 4 mil Thick, Clear (SW403C)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- PROTEAM 1 Power Cord Assembly Complete w/Strain Relief (100641)
- REMCO Lobby Dust Pan and Broom Set, Orange (62507)
- HOMEPAGE Sono Bathroom Toilet Brush - Moonbeam (HO2528257)
- KIMBERLY-CLARK PROFESSIONAL Bath Tissue Dispenser, 13.13"x20.5"x6", Smoke (KCC09551)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56746A)
- DELTA Zura Tissue Holder (774500-CZ)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BL)
- RENOWN Black for OptiCore Toilet Paper Dispenser (REN05161-WB)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- Homewerks Toilet Paper Dispensers & Holders