Shop All Faucet Accessories
Homewerks
Homewerks Worldwide 260227 HP Hot Faucet Cartridge
Mfr # 260227
Zoro # G703710517
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 260227
- Zoro # G703710517
- UPC # 52088100882
- Country of Origin China
- Category Faucet Accessories
Description
HomePointe, RP20067, Hot Faucet Replacement cylinder, For Bar, Kitchen & Lavatory, For Use With TV No: 204-652, 204-672, 204-673, 239-951, 239-952, 239-961, 239-963, 239-964, 242-114, 242-116, & 243-365.
Features- Hot faucet replacement cylinder
- For bar, kitchen & lavatory
- For use with TV #s: 204-652, 204-672, 204-673, 239-951, 239-952, 239-961, 239-963, 239-964, 242-114, 242-116, & 243-365
- Length: 1
- Width: 3
- Height: 6
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BRONZE FEMALE ADAPTER (312-047)
- ZORO SELECT 304 Stainless Steel Square Head Plug, 1/2 in Fitting Pipe Size, Male NPT, Class 150 (40SQ112N012)
- ROHL Verona 1/2 Pressure Balance Trim With Diverter (ARB2410NLMAPC)
- SEE ALL INDUSTRIES 22 in "H x 16 in "W, Frameless Mirror, Glass (G1622G)
- HOMEWERKS HP Replacement Faucet Cartridge (HO572134)
- HOMEWERKS FAUCET LINE 1/2X1/2X20"" (7223-20-12-1BG2)
- HOMEWERKS Homewerks Worldwide 260232 HP Replacement Faucet Cartridge (260232)
- ZURN Zurn Z80000-XL-PR1 - Low Consumption Pre-Rinse Spray Valve, 1.24 Gpm (Z80000-XL-PR1)
- DELTA Cassidy Wand Assembly (RP90839PCPR)
- JONES STEPHENS Polished Brass PVD 1/2" x 3-1/2" Sleeves (T7330PB)
- CENTRAL BRASS Single Handle Basin Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 3" (0239-P)
- Homewerks Faucet Accessories