Shop All Brass Pipe Fittings
Homewerks
Homewerks VHBCONF4B 0.75 In. Brass Heavy Duty Hose Bibb
Mfr # 798116
Zoro # G803882077
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homewerks
- MFR # 798116
- Zoro # G803882077
- UPC # 820633988199
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- Heavy Duty
- Threaded Hose Bibb
- Heavy Duty Construction
- Neoprene Seal Washer
- Large Flow Rate
- 3/4 in. Hose Thread Outlet
- Pipe Threads Comply With ANSI B1.20.1
- Hose Threads Comply With ANSI B1.20.7.
- Size - 3/4 in.
- Material - Brass
- Dimension - 4 x 3.13 x 1.25 in.
- Item Weight - 0.57 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24000)
- ZORO SELECT Adapter, 2 In, S x FPT, 1360 PSI (6503 2)
- ZURN Adapter, Low Lead Brass, 1-1/2" Tube (QQMC77GX)
- ZURN Air Gap Fitting, 1/2 in; 1 in, IPS Slip (AG-11)
- HOMEWERKS 0.75 In. Male Iron Pipe No Kink Hose Bibb (566677)
- HOMEWERKS Homewerks VHBSTDF4B 0.75 in. Brass Standard Threaded Hose Bibb (798090)
- HOMEWERKS Homewerks 511-46-12-12B 0.5 in. PVC Compression Male Pipe Thread Adapter (430900)
- PROLINE 1-1/4 In. FIPS x 1-1/4 In. FIPS Forged Brass Gate Valve (100-206NL)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Hex Coupling, 3/8" Female x 3/8" Female NPT (FC03-03)
- THRIFCO PLUMBING 1/8 Black Coupling (9118017)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 3/8" Pipe Size (208P-12-6)
- Homewerks Fittings