Shop All Sillcocks
Homewerks
Homewerks VFQASPC17B Frost Free Anti Siphon Sillcock - 0.5 x 10 in.
Mfr # 566754
Zoro # G403736749
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Frost Free Anti-Siphon Sillcock
- Size - 0.5 x 10 in.
- Male -0.5 in.
- Solder - 0.5 in.
- Quarter Turn Operation
- Dimension - 6 x 2.75 x 3.5 in.
- Item Weight - 1.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO Elbow Insert Poly 2" (UPPE-20)
- BRASSCRAFT Water Heater Conn 3/4Fx3/4Fx24 (WB00-24N)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 26AB)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002MB)
- HOMEWERKS Homewerks Faucet 206103 Sillcock 0.5 in. Ips with 0.75 in. Hose Thread Outlet (206103)
- HOMEWERKS Homewerks VFFASPG15B 8 in. 0.75 MIP Frost Free Sillcock (138954)
- HOMEWERKS Homewerks Faucet 206104 Sillcock 0.75 in. Ips with Hose Thread Outlet (206104)
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx12 (17CP-12-MH)
- LEGEND VALVE 1/2" R673 NO LEAD IPS SILLCOCK (107-574NL)
- LEGEND VALVE 3/4" T-628 CELCON SILLCOCK (202-574)
- B & K WASHMACHINE VALVE1/2""FIP (102-202HC)
- Homewerks Valves