Shop All Sillcocks
Homewerks
Homewerks VFQASPC15B Frost Free Anti Siphon Sillcock - 0.5 x 8 in.
Mfr # 566743
Zoro # G403736756
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- 0.75 in. male hose thread outlet
- Size - 0.5 x 8 in.
- Connection type - 0.5 in. male thread and 0.5 in. solder
- Quarter-turn operation
- Auto draining if water is shut off and hose removed or open
- Heavy-duty rubberized handle
- Maximum operating temperature rating - 140 degree F/60 degree C
- Maximum operating pressure rating - 125 PSI
- Meets ASME A112.18.1/CSA B125 standards
- Meets ASSE 1019-A standards
- Dimension - 6 x 2.75 x 3.5 in.
- Item Weight - 1.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tool Tote Tray, 12 in. x 24 in. x 6 in. with 6 Dividers (T60121)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G015)
- LEGEND VALVE 3" X CLOSE 304 SS NIPPLE (304-200)
- NOVATTO Pop-Up Drain with Overflow, Brushed Nickel (PUD-BN-O)
- HOMEWERKS Homewerks Faucet 206103 Sillcock 0.5 in. Ips with 0.75 in. Hose Thread Outlet (206103)
- HOMEWERKS Homewerks Faucet 206104 Sillcock 0.75 in. Ips with Hose Thread Outlet (206104)
- HOMEWERKS Homewerks VFFASPG15B 8 in. 0.75 MIP Frost Free Sillcock (138954)
- LEGEND VALVE 3/4 MIP X SWT X 14" T-550 (108-169A)
- LEGEND VALVE 1/2 X 10 T550 CPVC FF SILLCOCK (108-174A)
- LEGEND VALVE 3/4" T-514PNL SILLCOCK - F1807 (107-180PNL)
- LEGEND VALVE 1/2 X 8 T550P 1/4 TURN FF PEX (108-003A)
- Homewerks Sillcocks