Shop All Float Valves
Homewerks
Homewerks VFLBRZF3B 0.5 in. Bronze Float Valve
Mfr # 777334
Zoro # G903772940
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 777334
- Zoro # G903772940
- UPC # 820633988380
- Country of Origin Indonesia
- Category Float Valves
Description
Features
- Bronze float valve
- Male thread inlet with locknut
- Plain outlet
- 1/4 in.-20
- High tensile strength serrated arms for float rod adjustment
- Machined flange for support against tank wall
- Replaceable seals.
- Size - 1/2 in.
- Dimension - 5 x 2.25 x 1.5 in.
- Item Weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Shower Arm (RP6023SS)
- RIDGID Press Tool Jaw (76667)
- MR. HEATER SOFT NOSE POL 1/4"" MPT X (F273762)
- KINGSTON BRASS Extended Disposal Flange, Matte Black (BS2000MB)
- HOMEWERKS B & K 109-814 Tank Float Valve, 3/4 in, Male x Male, 20 TPI Rod, 1/4 in L Rod, Bronze Body (109814)
- PRAHER CANADA PRODUCTS Praher Canada Products 150-GATE Slide Valve 1.5 In. Slip - 2 In. Spig - Both Ends (150GATE)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (AHF75)
- WATTS Float Valve, 3/8 In, Bronze, Pipe Mount (ST375)
- BOB Float Valve, 1-1/4 in., Pipe, Brass, FNPT (R605T-1-1/4)
- KERICK Float Valve and Float (MA3P2)
- Homewerks Float Valves