Shop All Plumbing Specialty Tools
Homewerks
Homewerks 7233-12-12-1 Connector - 0.5 Female Iron Pipe x 0.88 x 12 in.
Mfr # 546814
Zoro # G404163094
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 546814
- Zoro # G404163094
- UPC # 820633969310
- Country of Origin China
- Category Plumbing Specialty Tools
Description
Features
- PVC threaded union
- Size - 0.75 in.
- Color - Gray
- Heavy duty schedule 80 with rubber O-rings
- Used with either schedule 80 or schedule 40
- Rated at 150 PSI at 73 degree Fahrenheit
- Complies with ANSI B2.1
- Dimension - 12 x 1 x 1 in.
- Item Weight - 0.21 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-12L/120 110F)
- ZORO SELECT 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (1MPP1)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/2" x 1/4" Pipe Size (8-4 RB-B)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EATBH110STE)
- HOMEWERKS VACHDLX5B 1 in. Square Stem Wheel Handle, 5PK (623249)
- SHARKBITE Disconnect Tongs, SS, 3/4" Tube Size (U713A)
- SHARKBITE Disconnect Tongs, SS, 1/2" Tube Size (U711A)
- SIOUX CHIEF Galvanized Galvanized Steel Clevis Hanger (515-6GPK2)
- ISOCOVER Lacing Wire, 600 In (SSLW304)
- B & K KEY STEM 4WAY 1/4-11/32"" (151-015)
- WHEELER-REX T Torque Wrench, 5/16, 3/8 in Cap, 80 in lb (1982)
- Homewerks Plumbing Tools