Shop All Water Connectors
Homewerks
Homewerks 4818282 0.5 FIP x 0.5 in. Dia. FIP Braided Stainless Steel 20 in. Faucet Supply Line
Mfr # 4818282
Zoro # G803755326
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homewerks
- MFR # 4818282
- Zoro # G803755326
- UPC # 820633962380
- Country of Origin China
- Category Water Connectors
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- End 1 Diameter: 1/2 in.
- End 1 Connection: FIP
- End 2 Diameter: 1/2 in.
- End 2 Connection: FIP
- Material: Braided Stainless Steel
- Length: 20 in.
- Application: Faucet
- Working Pressure: 125 psi
- Average Lead Content: Less than 0.25 % 2 pack
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression 316 SS Union Tee (8 JBU-SS)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CMU180)
- LEGEND VALVE 2-1/2" T-301 CAST IRON GATE (116-102)
- LEGEND VALVE 3/4" T540 NL WATER HTR DRAIN (107-169NL)
- HOMEWERKS FCT CNNCTR 1/2X3/8 2PK (7223-16-38-2BG2)
- HOMEWERKS Toilet Supply Line 3/8-in Compression X 7/8-in D Ballcock 9-in Braided Stainless Steel (7233-09-38-2)
- HOMEWERKS Faucet Supply Line 3/8-in Compression T X 3/8-in D Compression 12-in Braided Stainless Steel Faucet (7223-12-38-6)
- HOMEWERKS 0.5 Female Iron Pipe X 20 In. Stainless Steel Lead Free Faucet Connector (122480)
- SPEAKMAN SPK-57578US 1/2" FIP x 1/2" FIP x 20" Stainless Steel Faucet Connector (SPK-57578US)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 48 Inch Long Stainless Steel Faucet Riser (4401448)
- KISSLER Supply Line, 120 in. L, 1/4 in. Stop Intel (88-6080)
- Homewerks Supply Lines