Shop All Kitchen Faucets
Homewerks
Homewerks 3310-250-RB-B Brass Laundry Tray Faucet
Mfr # 122805
Zoro # G303772861
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homewerks
- MFR # 122805
- Zoro # G303772861
- UPC # 820633983224
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Description
Features
- Laundry Tray Faucet
- Rough Brass
- Clamping Type Mounting With 3 in. Centers
- Union Inlets Are Combination 0.5 Threaded Or Solder Installation
- Includes - Both Aerator and 0.75 Hose Thread Adapter For The Spout
- Quarter Turn Washerless Design
- Brass Waterway
- Chrome Plated Handles
- Dimension - 12 x 6 x 2 in.
- Item Weight - 2.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (AHFSS75)
- OATEY 4" Pipe Dia. PVC Drain (76014)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094N)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" MPTxFSx12" L M (14CP-12-MH)
- HOMEWERKS Homewerks Worldwide 240561 HomePointe Wall Mount Kitchen Faucet with 2 Handle - Chrome (240561)
- HOMEWERKS CHR SHWR Stall Faucet (3220-15-CH-B)
- HOMEWERKS Homewerks Worldwide Llc 3210-151-CH-BC-Z Chrome Single Self Closing Faucet (204697)
- HOMEWERKS Homewerks 3310-150-CH-B-Z 0.5 in. Female Pipe Thread Drinking Water Bubbler (122809)
- HOMEWERKS 4 in. HomePointe Centerset Lavatory Faucet with 2 Handle - Chrome (242110)
- HOMEWERKS LANDRY FAUCET TRY 2H BRS (3310-250-RB-B)
- DOMINION FAUCETS Manual, Single Hole Only Mount, 1 Hole Low Arc Pull Out Kitchen Faucet (77-2110)
- Homewerks Kitchen Faucets