Shop All Supply Stop Valves
Homewerks
Homewerks 220-1-12-12 Compression Brass Stop Valve - 0.5 in.
Mfr # 122579
Zoro # G704000204
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homewerks
- MFR # 122579
- Zoro # G704000204
- UPC # 820633982715
- Country of Origin China
- Category Supply Stop Valves
Description
Features
- Compression - 0.5 in.
- Material - Brass
- Lead Free
- Stop Valve Plus Drain Cap
- Heavy Brass Construction
- Outer Diameter - 0.38 in.
- Large Flow Area
- Heavy Cast Iron Handle
- Neoprene Seal Disc
- Compression Ends For Solderless Connection To Copper Tubing
- For Use With Water, Oil Or Air
- Dimension - 3.13 x 2.88 x 2.25 in.
- Item Weight - 0.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 33-1/8" L, Peened, 304 Stainless Steel, B689899 Satin Stainless Steel Grab Bar (B6898.99)
- JONES STEPHENS Cleanout Cover, 6" dia., SS, 24 ga. (C90600)
- KOHLER Artifacts Thermostatic Vlv Trm, Lvr (T72769-4-2MB)
- KOHLER 28 (1145555)
- HOMEWERKS 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Angle Valve, Chrome (638 5202)
- HOMEWERKS 1/2in. Nominal Compression Inlet x3/8in. O.D. Compression Outlet Multi-Turn Angle Valve Rough Brass (638 5202RB)
- HOMEWERKS 3/8 in. O.D. Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve, Chrome (638 6200)
- HOMEWERKS Homewerks Faucet 207403 Boiler Drain 0.5 in. Fip x 0.75 Hose Brass (207403)
- JOHNSON CONTROLS T-4506-201 Da Pneumatic Dual (T-4506-201)
- LEGEND VALVE 5/8 OD x 1/4 OD T-581 NO LEAD (114-116NL)
- KBI/KING BROTHERS IND VALVE STOP CPVC 1/2 in. (8422-005)
- Homewerks Valves