Shop All Supply Stop Valves
Homewerks
1/2 in. Nominal Compression Inlet x 3/4 in. Male Hose Thread Outlet 1/4 in. Turn Angle Valve, Chrome
Mfr # 638 6208QT
Zoro # G110018466
$24.59
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
- Brand Homewerks
- MFR # 638 6208QT
- Zoro # G110018466
- UPC # 820633016038
- Country of Origin United States
- Category Supply Stop Valves
Description
1/2 in. nominal compression inlet x 3/4 in. male hose thread outlet quarter turn angle valve supply stop controls water flow to faucets, toilets and dishwashers. This chrome plated brass supply stop is used where the water pipe enters the room from the floor or wall.1/2 in. nominal compression inlet x 3/4 in. male hose tread outletAngle valveChrome plated brassQuarter turn operationCompatible with faucets, toilets and dishwashersFor copper pipe installationsMale hose thread outlet Proposition 65 Information WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112210-6742)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0030)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Sch. 40 PVC Coupling (PVC 02100 1400HA)
- LEGEND VALVE 1" T4410NL PAK x MIP 1/4 BEND (313-325NL)
- HOMEWERKS 1/2 in. Nominal Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Angle Valve, Chrome (638 5202)
- HOMEWERKS 1/2in. Nominal Compression Inlet x3/8in. O.D. Compression Outlet Multi-Turn Angle Valve Rough Brass (638 5202RB)
- HOMEWERKS 3/8 in. O.D. Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve, Chrome (638 6200)
- HOMEWERKS Homewerks Faucet 207403 Boiler Drain 0.5 in. Fip x 0.75 Hose Brass (207403)
- JOHN GUEST Water Supply Stop, 150 psi, 1/4"Inlet, PK10 (PPSV040808E)
- LEGEND VALVE 1/2" T-505 LONG BONNET STOP (107-257)
- LEGEND VALVE 1/2 PEX x 3/8 OD T581 NO LEAD (114-109NL)
- Homewerks Supply Stop Valves