Shop All Check Valves
Homewerks
1-1/4 in. Lead Free Brass FIP x FIP Spring Check Valve
Mfr # 241-2-114-114
Zoro # G009990842
product price: $68.25
/ea
$68.25
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
- Brand Homewerks
- MFR # 241-2-114-114
- Zoro # G009990842
- UPC # 820633940036
- Country of Origin United States
- Category Check Valves
Description
Homewerks Worldwide's spring loaded inline check valves help to prevent backflow and provide pressure relief in irrigation systems. Our high quality design provides durability and reliability through its brass construction, rubber O ring seal, and stainless steel spring. This check valve is optimal in centrifugal, jet, and submersible pump systems.Durable brass constructionPrevents backflow in irrigation systemsOptimal in centrifugal, jet, and submersible pump systemsStainless steel springResilient rubber O-ring sealMaximum pressure 200 psiMaximum temperature 180°FCracking pressure or minimum pressure to open the valve is 0.331 psiFIP x FIP ends
This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- ZORO SELECT Tubing, 0.68 in. ID, 3/4 in. OD, Aluminum (4NRZ1)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- COLDER Elbow Insert, Acetal, Shut-Off, PTF, 1/4" (PMCD2104)
- ANVIL Female NPT x Female NPT x Female NPT Forged Steel Tee (0361024607)
- HOMEWERKS Check Valve 3/4-in D X 3/4-in D Solvent PVC Spring Loaded (VCKP40E4B)
- HOMEWERKS 240-2-1-1 1 in. Threaded Swing Check Valve - Chrome (122568)
- ZOELLER 1-1/4" or 1-1/2" Slip PVC Full Flow Check Valve (30-0181)
- DIXON Safety Check Valve, 350 psi, 30 to 36 SCFM at 90 psi Flow Rate, Solid Brass Body (SCVL3)
- DAYTON 1-1/4" Slip PVC Spring Check Valve (4RG73)
- LIBERTY PUMPS 1-1/2" FNPT Cast Iron High Temp. Swing Check Valve (HCV150)
- LEGEND VALVE 1/2" S-451 CHECK VALVE (105-203)
- Homewerks Valves