1 in. Pex Ball Valve
Mfr # HO783825
Zoro # G903901883
Product Information
- Brand Homewardbound
- MFR # HO783825
- Zoro # G903901883
- UPC # 723902753187
- Country of Origin China
- Category Ball Valves
Description
The Sharkbite Push-Fit Connection System is the best option for connecting PEX tubing in water distribution systems when lower material cost is desired. Robustly constructed with lead. Free DZR brass, the SharkBite Barb fittings are corrosion resistant. Use for new installation and repair of potable water distribution systems. Fittings should be wrapped with an impervious material, chloride-free tape or tightly wrapped and sealed insulation works well to prevent direct contact with the backfill. Backfill should be free of rocks, debris or any sharp objects that may cause damage through impact or abrasion.
Features- Connects Pex pipe
- Certified to 200 psi and 200 deg F
- Certified for underground and behind the wall applications and as a manufactured joint without access panels
- Exceeds ASSE 1061 Section 1V, 4.1 Materials, Dezincification, ISO 6509
- Certified for potable water and hydronic applications
- Always consult with local plumbing codes concerning specific applications
- All components are chloramine resistant
- Traceability all products are stamped with a manufacturing date
- All fittings are made of Lead Free DZR Brass
- Approved for burial
- Corrosion resistant
- Lead free brass
- Full port
- Size: 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 3" NPT Brass Spring Check Valve (100012LF-3)
- KOHLER Occasion Rite-Temp Vlv Trm W/Div (T27044-3-2MB)
- LEGEND VALVE 1/2" PERT 100 FT COIL BLUE (500-12-100B)
- SMITH-COOPER 1/4" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014800)
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1020)
- LEGRIS 3/8" FNPT Nickel Brass Ball Valve Inline (0492 07 17)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (T-110G)
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Angle (LFPP4VFE4)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WML6)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV025MTV)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (G-MBB-38)
- Homewardbound Ball Valves