Shop All TV Mounts & Stands
Homevision Technology
TygerClaw Micro Gap Wall Mount For Samsung QLED 55in- 65in TVs
Mfr # LCD5448BLK
Zoro # G408445592
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homevision Technology
- MFR # LCD5448BLK
- Zoro # G408445592
- Country of Origin China
- Category TV Mounts & Stands
Description
Tygerclaw lcd5448blk give your tv the perfect spot in the wall with this micro-gap wall mount. The micro-gap wall mount provides easy access for wiring for its design. No gap, also no mess. This mount was built to give options for tv from 55 in. To 65 in. With weighing up to 110 lb. And also an innovative locking mechanism gives quick and easy installation. This mount is the best solution for mounting tv on the wall without any hesitation. features: fit screen size 55/65 samsung q7 q8 q9 q7fn q9fn micro gap design: gains more space and adds a modern look to your house tool less tilt: allows for effortless positioning screen level +3 /-3 various positions for profile adjustment: provides easy access for installation. Profile: 17 - 92mm 0.67 - 3.6 strength tested :3 times approved vesa compliant, rohs compliant max. Vesa: 110 x 108mm metal sheet thickness: vesa panel thk=2mm cold-rolled sheet, wall plate thk=2mm cold-rolled sheet vesa panel thk=0.079 cold-rolled sheet, wall plate thk=0.079 cold-rolled sheet easy assembly: installation is as easy as 1-2-3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Argus 222r replacement light bulb lamp (222R ARGUS)
- MOTOROLA Belt Clip, Type Radio Belt Clip, Plastic (AAM18X501 CLIP-27)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- MOTOROLA Battery Pack, 2500mAh Battery Capacity (PMNN4578A)
- HOMEVISION TECHNOLOGY TygerClaw Quad-Arm Desk Monitor Mount, Black (LCD6004)
- HOMEVISION TECHNOLOGY Homevision Technology ANT1038 High Quality CATV Super Drop Amplifier with Power Adapter 5-1000MHZ (ANT1038)
- HOMEVISION TECHNOLOGY TygerClaw Slim TV Floor Stand with Equipment Shelf For 37in- 70in TVs (LCD84116G)
- HOMEVISION TECHNOLOGY TygerClaw Projector Ceiling Mount - Black (PM6006BLK)
- FELLOWES Full Motion TV Wall Mount, 16.25w x 19.75d x 17.87h, Black (8043601)
- MOUNT-IT Satellite Speaker Ceiling Wall Mounts 2 (MI-SB03)
- MOUNT-IT Laptop Desk Mount Tray 17" Screens (MI-4352LT)
- Homevision Technology TV Mounts & Stands