Shop All TV Mounts & Stands
Homevision Technology
TygerClaw Full Motion Wall Mount For 10in-24in Flat Panel TVs
Mfr # LCD271BLK
Zoro # G808435353
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homevision Technology
- MFR # LCD271BLK
- Zoro # G808435353
- UPC # 669716211041
- Country of Origin China
- Category TV Mounts & Stands
Description
Tygerclaw lcd271blk full motion wall mount for 10-24 flat panel tvs this tygerclaw lcd271blk full-motion wall mount is designed for most 10 to 24 flat-panel tvs up to 33lbs/15kgs with tilt degree up to +5, swivel degree up to 180, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of tv up to 410mm from wall, also an innovative locking mechanism gives quick and easy installation. features: medium size full-motion wall mount holds most 10 to 24 flat-panel tvs up to 33lbs/15kgs tilt degree from up to +5 swivel degree up to 180 extension from wall up to 410mm universal mounting pattern up to vesa 100mm x 100mm solid heavy-gauge cold steel construction quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Keyboard, Black, Wired (LOG920002478)
- SUPER TALENT TeraNova 256GB 2.5in. SATA3 Solid State Drive (TLC) (FTM56N325H)
- RENATA CR2016-MFR 3V Lithium Coin Battery Pressure Contacts For PC CMOS Boards (CR2016-MFR)
- BATTERY TECHNOLOGY Ac Adapter For Dell Inspiron 11 17 Latitude 3440 3540 E5440 E5540 (AC-1965125)
- HOMEVISION TECHNOLOGY TygerClaw Slim TV Floor Stand with Equipment Shelf For 37in- 70in TVs (LCD84116G)
- HOMEVISION TECHNOLOGY Homevision Technology ANT1038 High Quality CATV Super Drop Amplifier with Power Adapter 5-1000MHZ (ANT1038)
- HOMEVISION TECHNOLOGY TygerClaw Quad-Arm Desk Monitor Mount, Black (LCD6004)
- PC ENCLOSURES Computer & Monitor Enclosure - Stainless Steel (PC Defender Stainless Steel)
- PEERLESS-AV Peerless Unvsl Tilt Wall Mnt23In-46In L Security Lock Adpt (ST640)
- BARKAN MOUNTS Full Motion TV Wall Mount 29 - 58 inch Patented Fit Various Screens (3420)
- VIDEO MOUNT PRODUCTS DVR lock box with lock and fan (DVR-LB1)
- Homevision Technology TV Mounts & Stands