Homevision Technology

Homevision Technology HD9003PVR HDTV Digital Satellite Receiver


product price: $237.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Digiwave is a HDTV Digital Satellite Receiver implemented with many functions, it can be store 5000 or more channels and resolution can also be up to 1080p, it can be also support many different file format for video, audio and image, his multi-language OSD function also gives better experience with different user, compact size also save your space and really easy for installation.
  • 5000 or more channels memory space.
  • Fully compliant with DVB-S/S2 standard.
  • VC-1 MPHL and APL3, up to 1080p 30fps.
  • Audio decoder compliant with MPEG1, MPEG2(Layer I/II), MP3, WMA, AAC-LC.
  • Simultaneous supporting HE-ACC decoding and transcoding to AC-3.
  • HDMI 1.3 transmitter output interface with embedded or external HDCP key.
  • Resolution uo to 1080p 60Hz.
  • Multi-language OSD supported.
  • Multi-language audio and subtitle reception.
  • PVR function supported, recording TV and playback media files with external storage.
  • Supports pictures with JPEG, BMP, PNG.
  • Supports music files with WMA, MP3, AAC (.wma, .mp3, .m4a).
  • Supports movie files with MPEG1/MPEG2/MPEG4/H264/VC-1.
  • Capable to playing picture and music at the same time.
  • Advanced Time-shift function with external HDD/USE stick.
  • Software upgrade by USB2.0 interface.
  • Transmission Standard: DVB-S2/S, MPEG-2, MPEG-4, H.264.
  • Connection Type: 1xF Type(1 Input), Optional for Loop Through.
  • Input Frequency: 950 to 2150 MHz.
  • Signal Input Level: -65 to 25 dBm.
  • Band Switch Control: 22KHz.
  • LNB Supply: 13.5V/18.5V, max 350mA.
  • Demodulation: QPSK, 8PSK, 16APSK, 32APSK, compliant with DVB-S/S2 spec.
  • Symbol Rate: 2
  • Video Output: HDMI, SCART for RGB/CVBS or RCA for CVBS/YPbPr.
  • Audio Output: Stereo Audio L/R output interface by SCART or RCA, S/PDIF coaxial output interface.
  • Video decompression: MPEG-2 MPHL, MPEG-4 SP and ASP, ITU-T H.264 MP&HPL4.1, VC-1 MPHL and APL3, up to 1080p 30fps; Option for RealMedia Decoder, up to 720p 30fps; HW JPEG decoding.
  • Resolving rate: PAL-25 frame720 x 576 and NTSC-30 frame720 x 480 for CVBS output, 1080p/1080i/720p/576p/480p/576i/480i for YPbPr/RGB component output, HDMI up to 1080p - 60Hz.
  • Signal compatability: Support conversion for different video format
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.