Homevision Technology

Homevision Technology DWD90T 36 Inch - 85x93cm Galvanized Steel Offset Dish in Bulk - Taiwan DigiMonster


product price: $189.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Offset Angle: 24.62.
  • Aperture-Short Axis: 85.0 cm.
  • Aperture-Long Axis: 93.5 cm.
  • Focus Length: 51.0 cm.
  • KU-BAND Gain @12.45GHz: 39.44dB.
  • Elevation: 20-60 / 23-90.
  • Azimuth: 0-360.
  • Efficiency: 70% min.
  • Finish: Polyester Powder.
  • Color: Gray/Cool Gray.
  • Mounting Type: G/W.
  • Pole Diameter Acceptable: 38-48.
  • Ambient Temperature: -40°C ~ +60°C.
  • Relative Humidity: 0~100%.
  • Material: Steel.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.