Homevision Technology

Homevision Technology DWD60T 24 Inch - 60cm Galvanized Steel Offset Around Dish in Bulk - Taiwan DigiMonster No LNB


product price: $99.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Offset Angle: 22.75°.
  • Aperture-Short Axis: 60.0 cm.
  • Aperture-Long Axis: 65.0 cm.
  • Focus Length: 39.3 cm.
  • KU-BAND Gain @12.45GHz: 36.5 dBi.
  • Elevation: 10-80°.
  • Azimuth: 0-360°(ground)-90°~+90°(wall).
  • Efficiency: 70% Min.
  • Finish: Polyester Powder.
  • Color: Gray.
  • Mounting Type: Universal Mount.
  • Pole Diameter Acceptable: 42.
  • Ambient Temperature: -34°C +52°C(-29.2°F~125.6°F).
  • Relative Humidity: 0~100%.
  • Material: Steel.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.