Homevision Technology

Homevision Technology DWD210T Digiwave 210 cm Prime Focus Dish in Box--DigiMonster


product price: $966.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Panel: 6.
  • Focus Length: 79.8.
  • C-BAND Gain @4.0GHz: 37.23dB i.
  • KU-BAND Gain @12.45GHz: 47.28dBi.
  • Elevation: 0-90.
  • Azimuth: 0-360.
  • Efficiency: 70% min.
  • Finish: Polyester Powder.
  • Color: Gray/Cool Gray.
  • Mounting Type: G/P/W.
  • Pole Diameter Acceptable: 75.
  • Ambient Temperature: -40°C ~ +60°C.
  • Relative Humidity: 0~100%.
  • Material: Steel.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.