Shop All Video & Sound Cards
Homevision Technology
Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card
Mfr # DGPHD800
Zoro # G204036819
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homevision Technology
- MFR # DGPHD800
- Zoro # G204036819
- Country of Origin China
- Category Video & Sound Cards
Description
DIGIWAVE DGP-HD800 HDTV PCI Card is a PCI card both for analog TV&free-to-air digital TV (DTV: SDTV and EDTV). You can enjoy crystal clear HDTV which enhances your viewing experience with HDTV quality and supports up to 1920 × 1080i resolution. It uses bundled software Arcsoft's Total Media to make your PC to Media Center with the operation of fully remote control. It also offers personal video recorder, picture viewer, music and DVD player capabilities.
Supports Digital TV for ATSC, Analog TV for NTSC.
Watch free Digital HDTV on PC.
Supports up to 1920x1080i(HDTV).
Picture viewer: Personal Video Recorder.
Supports still image in JPEG or BMP format.
Specifications:
Interface: PCI.
Digital TV Tuner: 75 Ohm (UHF/VHF) TV Antenna.
Analog TV Tuner.75 Ohm (UHF/VHF) TV Antenna.
Video: S-Video Input: 4-pin Mini-Din; Composite input: RCA jack.
TV system.
Frequency: 55.25-855.25MHz(NTSC); 69 terrestrial digital channels (ATSC).
IR: Infrared Remote Control.
Dimension: 15×8 cm.
System Requirements:
Intel P4, Celeron, AMD Atholon or compatible, operating at 1.3GHz or greater.
256MB of system memory.
Available PCI slot for Digiwave DGP-HD800 card.
Graphics card with 64MB or greater of frame buffer and Microsoft DirectX 9.0 support.
Installation software requires CD-ROM drive.
Sound card with speakers.
Package Includes:
Digiwave DGP-HD800.
Infrared Remote Control with batteries.
Mini RF to F connector converter.
Multifunction able.
Quickly Installation Guide.
Software CD (Driver and Total Media).
Specifications:
System Requirements:
Package Includes:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Hub with Sleep Sense Charcoal (GA01892-US)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Dark Side (77-93317)
- MOTOROLA Earpiece, Push To Talk No (RLN5313B)
- IDENTIPLUS ID Wristband, Adhesive, Yellow, 1in W, PK500 (T2-02)
- HOMEVISION TECHNOLOGY Homevision Technology DGP108G DVB-S PCI Card with FM- NTSC Turner All in One Card (DGP108G)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- Homevision Technology Video & Sound Cards