Shop All Security Video Cameras
Homevision Technology
Home Vision Technology SEQ-6101 Dome Color Security Camera with .33 in. Sony CCD-520 TVL-4 - 9mm Lens
Mfr # SEQ-6101
Zoro # G804037063
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homevision Technology
- MFR # SEQ-6101
- Zoro # G804037063
- UPC # 669716100772
- Country of Origin China
- Category Security Video Cameras
Description
This SeqCam SEQ6101 Dome Color Security Camera is adopted the latest Sony CCD technology of sensor and driver. The most attractive characteristics are small and easy hidden, suits the elevator and corridor. In addition, it owns the characters of high definition and stability, adjustable camera lens, strong anti-jamming, rich and real color.
Provides sharp, high-resolution images.
520 TV lines of resolution for better monitoring.
User can manually adjust the lens from 4mm to 9mm for different angle of view.
3-axis bracket internal integration.
TV System: NTSC, PAL.
Validity Pixel: 768 (H) x 492 (V), 768 (H) x 582 (V).
Image Sensor: 1/3" Sony Super Had CCD.
Camera Lens: 4mm ~ 9mm.
Minimum Illumination: 0.5 Lux.
Auto Gain Control: Auto.
Electronic Shutter: 1/60sec ~ 1/100000sec, 1/50sec ~ 1/100000sec.
S/N Ratio: More than 52dB.
Gamma Correction: 0.45.
Video Output: 1.0Vpp, 75Ohms.
Operating Temperature: -20oC ~ 50oC.
Power Supply/Current: DC12V (+/-10%)/300mA.
Dimension: ¢123mm x 105mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS PopMount 2 Car Dash and Windshield Mount, Black (802465)
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6-SV1)
- AT&T Corded TrimLine Phone, Lighted Keypad, Black (ATT210BK)
- ENGENIUS Desktop Charger & Ac Adapter - Durafon (DURAFON-CH)
- HOMEVISION TECHNOLOGY Home Vision Technology SEQ3020 Weatherproof Camera of IR Illuminator (SEQ3020)
- HOMEVISION TECHNOLOGY Home Vision Technology SEQ-5201 IR 20M Weatherproof Day and Night Color Security Camera with .25 in. Sharp CCD-420 TVL-3.6mm Lens-20m Night Vision (SEQ-5201)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 12V 20W Out (POE-SPLT-4812G-P)
- CAPTURE ADVANCE 4MP HD 2.7-12MM MTRZED EY (R2-4MPHDMOEY)
- VITEK Surveillance Systems, 2 TB, TVI (VT-TH5KT42TD-2)
- FEIT ELECTRIC Indoor and Outdoor Black Wi-Fi Security Camera (ADJCAMPANWIFILD)
- CAPTURE 19in LED MONITOR W/ VGA HD (0E-19VGHDMI2)
- Homevision Technology Security Video Cameras