Shop All Security Video Cameras
Homevision Technology
Home Vision Technology SEQ-5201 IR 20M Weatherproof Day and Night Color Security Camera with .25 in. Sharp CCD-420 TVL-3.6mm Lens-20m Night Vision
Mfr # SEQ-5201
Zoro # G604060476
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homevision Technology
- MFR # SEQ-5201
- Zoro # G604060476
- UPC # 669716100468
- Country of Origin China
- Category Security Video Cameras
Description
This SeqCam SEQ5201 Weatherproof Day and Night Color Security Camera is adopted the latest Sharp CCD technology of sensor and driver. The most attractive characteristics are water-resistant, small and easy hidden, suits the elevator and corridor, and widely applicable to day and night, indoor and outdoor. In addition, it owns the characters of high definition and stability, strong anti-jamming, rich and real color.
Provides sharp, high-resolution images with its Sharp 1/4" CCD Image Sensor.
420 TV lines of resolution for better monitoring.
24 Infrared Leds which allow you to see up to 20m/65.6' in complete darkness.
Weatherproof for better protection.
3-axis bracket for easy mounting.
TV System: NTSC, PAL.
Validity Pixel: 510 (H) x 492 (V), 500 (H) x 582 (V).
Image Sensor: 1/4" Sharp CCD.
Camera Lens: 3.6mm.
Minimum Illumination: 0 Lux (with Infrared Led on).
Infrared Leds: 24 pieces.
Night Vision Distance: 20m (65.6').
Auto Gain Control: Auto.
Electronic Shutter: 1/60sec ~ 1/100000sec, 1/50sec ~ 1/100000sec.
S/N Ratio: More than 48dB.
Gamma Correction: 0.45.
Video Output: 1.0Vpp, 75Ohms.
Operating Temperature: -10oC ~ 45oC.
Water Resistance: IP66.
Power Supply/Current: DC12V (+/-10%)/350mA.
Dimension: 86mm x 60mm x 55mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- MONOPRICE Audio Cable, 3.5mm, M/M, 6 Ft, Mobile (9297)
- RAM MOUNTS Replacement for RAM Mounts Rap-b-201u-a (RAP-B-201U-A RAM MOUNTS)
- ENERGIZER Max AA Alkaline Batteries 12 pk Carded (E91BW12EM)
- HOMEVISION TECHNOLOGY Home Vision Technology SEQ3020 Weatherproof Camera of IR Illuminator (SEQ3020)
- VIVOTEK 5MP 50M IR Indoor H.265 WDR Pro Dome, PIR, IoTSecurity (FD9187-HT-A)
- TYCON SYSTEMS Splitter 802.3af/at PoE In, 9VDC 12W Out (POE-MSPLT-4809)
- FIVEGEARS Tycon SystemsInc Gigabit Poe Injector (FI841230)
- VITEK Corner Mount, Aluminum, Ivory (VT-TCNMT)
- UNIVIEW Network Video Recorder (NVR304-32S)
- VITEK IP Turret Camera, Moterized Lens, 8MP (VTC-TNT8RMEA)
- Homevision Technology Security Video Cameras