Shop All LED Outdoor Lighting
Homevenus
Smart Outdoor String Lights, 36 FT-18 Bulbs Dimmable Cool Warm White Patio Lights
Mfr # SL-2W-003
Zoro # G304218047
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Number of Light Bars 18
- Width 5.91"
- Length 36'
- Material Shatterproof Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homevenus
- MFR # SL-2W-003
- Zoro # G304218047
- UPC # 762744695804
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 5.91" |
Length | 36' |
Height | 8.27" |
Details
Housing Color | Black |
Number of Light Bars | 18 |
Material | Shatterproof Acrylic |
Weight | 6.34 |
Description
The smart string lights have cool light, warm light and daylight. They can be adjusted from 2500K-6500K. You can customize brightness from 1% to 100%. Unique double layer acrylic diamond bulb has a pure white halo. IP65 waterproof bulb will not shatter and hurt children or pet's feet if dropped or accidentally stepped on. The bulb lasts up to 20 years. You can set the outside LED string lights to automatically turn on when the sun sets. The color and brightness can be customized according to your preference. The connections between the strings can be extended. One set can be connected to another to cover a larger space (up to 2 sets/ 30 bulbs). Great for parties, family gatherings, and wedding receptions. With an IP65 waterproof certification, the bulbs can sustain rainstorms, fierce wind, and bad weather. Easily connect the lights to smartphone/tablet (Wi-Fi 2.4 GHz only), download the exclusive APP (both Android and iOS systems applicable) to set up, no distance limitation and no extra dimmer needed. Whether the lights and smartphone are on the same network or not, APP control works.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel, 3857 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- MILLENNIUM Cord Hung Deep Bowl Shade (RDBC10-GA)
- ILC Replacement for Kodak Carousel Model S replacement light bulb lamp (CAROUSEL MODEL S KODAK)
- VICTORY LIGHT Banker's Brass Desk Lamp (VLU9B101AB)
- HOMEVENUS Smart Outdoor String Lights, 24 FT-12 Bulbs Dimmable Cool Warm White Patio Lights (SL-2W-001)
- HOMEVENUS Smart Outdoor Extension String Lights, 24 FT-12 Bulbs, Dimmable Cool Warm White Patio Lights (SL-2W-N)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 36 Foot, 18 Bulb, Dimmable, Color Changing (SY-SL5C01)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 48 Foot, 24 Bulb, Dimmable, Color Changing (SY-SL5C04)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 24 Foot, 12 Bulb, Dimmable, Color Changing (SY-SL5C03)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Wht Poly Clr Plastic Panels (6697500)
- SATCO NUVO FLOOD LED BRZ 90W 11.5""L (65/618)
- Homevenus LED Outdoor Lighting