Shop All LED Outdoor Lighting
Homevenus
Smart Outdoor String Lights, 24 FT-12 Bulbs Dimmable Cool Warm White Patio Lights
Mfr # SL-2W-001
Zoro # G604218051
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Length 24'
- Height 7.87"
- Material Shatterproof Acrylic
- Number of Light Bars 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homevenus
- MFR # SL-2W-001
- Zoro # G604218051
- UPC # 762744563899
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 24' |
Height | 7.87" |
Width | 5.91" |
Details
Housing Color | Black |
Material | Shatterproof Acrylic |
Number of Light Bars | 12 |
Weight | 4.41 |
Description
The smart string lights have cool light, warm light and daylight. They can be adjusted from 2500K-6500K. You can customize brightness from 1% to 100%. Unique double layer acrylic diamond bulb has a pure white halo. IP65 waterproof bulb will not shatter and hurt children or pet's feet if dropped or accidentally stepped on. The bulb lasts up to 20 years. You can set the outside LED string lights to automatically turn on when the sun sets. The color and brightness can be customized according to your preference. The connections between the strings can be extended. One set can be connected to another to cover a larger space (up to 2 sets/ 30 bulbs). Great for parties, family gatherings, and wedding receptions. With an IP65 waterproof certification, the bulbs can sustain rainstorms, fierce wind, and bad weather. Easily connect the lights to smartphone/tablet (Wi-Fi 2.4 GHz only), download the exclusive APP (both Android and iOS systems applicable) to set up, no distance limitation and no extra dimmer needed. Whether the lights and smartphone are on the same network or not, APP control works.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PESTWEST USA LLC PestWest T12 Shatter Resistant Quantum Lamp 20W X 24" (130-000190)
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- ILB GOLD Hps Grow Bulb, Replacement For High Pressure Sodium 400W S51 (400W S51)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31860-6PK)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 48 Foot, 24 Bulb, Dimmable, Color Changing (SY-SL5C04)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 36 Foot, 18 Bulb, Dimmable, Color Changing (SY-SL5C01)
- HOMEVENUS Smart Outdoor Extension String Lights, 24 FT-12 Bulbs, Dimmable Cool Warm White Patio Lights (SL-2W-N)
- HOMEVENUS Smart Outdoor String Lights, 36 FT-18 Bulbs Dimmable Cool Warm White Patio Lights (SL-2W-003)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 24 Foot, 12 Bulb, Dimmable, Color Changing (SY-SL5C03)
- ACCESS LIGHTING Laguna, Outdoor LED Wall Mount, Satin Finish, Acrylic Lens (20021LEDDMG-SAT/ACR)
- BAREBONES LIVING Barebones Edison String Light - LED, USB Powered, Portable, Medium Vintage White (LIV-210)
- Homevenus LED Outdoor Lighting