Shop All LED Light Bulbs
Homevenus
Smart LED Bulbs Edison ST64 E26 Vintage Spiral Filament Dimmable, WHT, 2100-5000K 350LM 6W, 2PK
Mfr # SY-TF2CST64-02
Zoro # G004218057
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Color Warm White/Cool White
- Length 2.25"
- Height 5.51"
- Housing Material Glass
- Weight 0.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homevenus
- MFR # SY-TF2CST64-02
- Zoro # G004218057
- UPC # 705197268928
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 5.04" |
Length | 2.25" |
Height | 5.51" |
Details
Light Color | Warm White/Cool White |
Housing Material | Glass |
Weight | 0.27 |
Description
Inspired by the historic Edison bulb, this uniquely-shaped bulb casts a soft golden glow that creates a relaxing, romantic mood. Thick double spiral filament with over-temperature protection is hard to burn out. High lumen efficiency avoids flashing. Select a bulb glow you to suit your own preferences. The brightness choices range from 1% to 100% and adjustable color temperature from 2100K to 5000K. Cool white (no flicker) relieves eye fatigue. Warm white light creates a soft and cozy mood. Select from 4 built-in scenes: Good Night, Reading, Working, and leisure. Personalize your smart bulb to enjoy perfect ambiance anywhere anytime! Easily connect the smart bulb to Wi-Fi (2.4 GHz only). Download the exclusive APP (Android or iOS) to set up on your cellphone. Give a simple command to Alexa/Google Assistant and let it manage the lights for you via voice control. Enjoy the convenience!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Quartz Metal Halide HID Bulb, 150W, 4000K (M150/U/MED)
- VESTIL INCANDESCENT DOUBLE ARM, STRUT 40 W/18"FAN (LL-SAI-40-FAN)
- LUMAPRO Industrial Fluorescent Fixture, F32T8, Length: 96" (2NAX4)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Master 24V, SG20-24RG (60-5469)
- HOMEVENUS Smart Light Bulb, 9W A19 RGB Color-Changing LED Light Bulb with Music Sync (SYTA2C9-01-01P)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E39 Base, 5000K, 120V, Hi-Lumen (S11485)
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-850/MF54/G/FA8 10/1)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/835HE)
- SIGNIFY LED, 2 W, Capsule, 2-Pin (G4) (2T3/G4/830/ND 12V 6/1PF)
- ILC Replacement for Advance 25t8dc LED Replacement replacement light bulb lamp (25T8DC LED REPLACEMENT ADVANCE)
- Homevenus LED Light Bulbs