Shop All Bath and Shower Mats
This Product is Discontinued
Hometex
Hometex Rect. Table Protector, 60"x36" (Discontinued)
Mfr # FRHMTP15090EV
Zoro # G0055279
This Product is Discontinued
Key Features
- Color Fresh Mist
- Length 60 in
- Width 36 in
- Weight 3.7
- Material Vinyl/PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hometex
- MFR # FRHMTP15090EV
- Zoro # G0055279
- UPC # 874951003379
- Country of Origin United Kingdom
- Category Bath and Shower Mats
Dimensions
Length | 60 in |
Width | 36 in |
Height | 0.04 in |
Details
Item | Table Mat |
Color | Fresh Mist |
Weight | 3.7 |
Material | Vinyl/PVC |
Capacity | 180 lb |
Description
Hometex Rect. Table Protector,60 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.