Shop All Wood Screws
Homestead
Wood Screw, 2-1/2 in, Steel Phillips Drive
Mfr # HO865785
Zoro # G604067659
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Drive Size #2
- Material Steel
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO865785
- Zoro # G604067659
- UPC # 753153419594
- Country of Origin China
- Category Wood Screws
Dimensions
Fastener Length | 2-1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Drive | Phillips |
Material | Steel |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Features
- 2.5 in. Hardened Steel.
- Coarse Thread.
- No.2 Phillips Drive Head.
- Silver Dacro Exterior Screw.
- Window Box.
- Dimension - 2.25 L x 4.5 W x 3.5 H in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 29/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A100)
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 90mm L., PK10 (M39080.120.0090)
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK (55016)
- DURASPIN Drywall Screw, #8 x 1-1/4 in, Steel, Round Head Square Drive, 4000 PK (08X125CBACTS)
- HOMESTEAD 341139 Screw Bulge Head Star Drive - Green 2 In. (HO2629859)
- NEWPORT FASTENERS Wood Screw, #16, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (978691-300)
- NEWPORT FASTENERS Wood Screw, #8, 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (435102-100)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Gold Washer Head Torx Drive (ST516X518-25PC)
- CSH Wood Screw, #8, 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 10000 PK (0.PPC08034Z17)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Stainless Steel Round Head Square Drive, 1450 PK (1048DXRW17)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25121.013.0075)
- Homestead Wood Screws