Shop All Roofing Nails
Homestead
Roofing Nail, 2 in L, 6D, Steel, Galvanized Finish, 10 ga
Mfr # HO962237
Zoro # G003911034
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Size 6D
- Material Steel
- Finish Galvanized
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO962237
- Zoro # G003911034
- UPC # 746591670443
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 2 in |
Size | 6D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Galvanized |
Package Weight | 1 lb |
Gauge | 10 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Description
Features
- Type - 2 in. ring shank neoprene washer roofing nail
- Galvanized 10 gauge
- 3/8 in. head boxed.
- Dimension - 3.5 x 4.5 x 2.25 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Hex Socket, Nylon, Natural, #10-32, 25 PK (011032T050)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/4in, Pln, PK100 (U39100.009.0025)
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 110 mm L, 5 PK (UST184251)
- ZORO SELECT Machine Screw Nut, #10-24, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401024HN)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 220 PK (4NEY3)
- METABO HPT NAIL 2-3/8""L RING SHANK (10161HPT)
- GRIP-RITE Roofing Nail, 1 in L, 2D, Steel, Hot Dipped Galvanized Finish, 11 ga (1HGRFG1)
- TOTALTURF 461624 1.5 in. Hot Dipped Galvanized Roofing Nail, 50 lbs. (TO2671485)
- HILLMAN Hillman Fasteners 461444 Plastic Cap Roofing Nails - 1.75 in. (196471)
- S&G TOOL AID CORPORATION SG Tool Aid SGT87820 Tack Puller (SGT87820)
- HILLMAN Hillman Fasteners 196943 400Pc 1.5 in. Furring Nail 461643 (196943)
- Homestead Roofing Nails