Shop All Pipe & Tube Clamps
Homestead
NG-2000 Galvanized Nipple - 2 in. x Close
Mfr # HO586388
Zoro # G103896927
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO586388
- Zoro # G103896927
- UPC # 723902313916
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Galvanized Nipple.
- Size - 2 in. x Close.
- Dimension - 2 x 2.38 x 2.38 in.
- Item Weight - 0.46 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 4 Inch X 4 Inch X 3 Inch ABS Sanitary Reducing Tee (6792136)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G089)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021MB-KPW100MB)
- ZURN Tee, Low Lead Brass (QQT774GX)
- HOMESTEAD St107 Rotary Ground Clamp F- Pipe Jack (HO112636)
- ZSI Smoothie Clamp, 1" Hose Cushion (S5016H-C)
- ZSI Heavy Rubber Insert, Group H7, Clamp Body (H7C)
- KIPP Tube clamps swivel base aluminum, metric (K0490.540)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Tube Size 2 In (454009)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017R)
- ZSI Beta Clamps, Standard, 2 In Pipe, SS (S7038S-SS)
- Homestead Plumbing Accessories