Shop All Galvanized Pipe Fittings
Homestead
NG-1280 1.25 x 8 in. Galvanized Nipple
Mfr # HO567815
Zoro # G203896469
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO567815
- Zoro # G203896469
- UPC # 723902306413
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Size - 1.25 x 8 in.
- Galvanized Nipple.
- Dimension - 8 x 1.66 x 1.66 in.
- Item Weight - 1.41 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, PP, 160 gpm, 5m, PK10 (G2P5-Q)
- ZORO SELECT 6" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0831064209)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M131800-25)
- PARKER Hex Nipple, Brass, 3/8 in Pipe Size, MNPT (216P-6)
- HOMESTEAD G-FLF15 1.5 in. Galvanized Floor Flange (HO585293)
- ZORO SELECT 1/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811026608)
- LEGEND VALVE 2" GALVANIZED 45 ELBOW (352-028C)
- ANVIL 1/8" FNPT Galvanized Cap (0319900007)
- ACE TRADING - NIPPLE STZ Industries 3/4 in. MIP each X 3/4 in. D MIP in. Galvanized Steel 5-1/2 in. L Nipple (301UP34X512)
- ZORO SELECT 1-1/4" FNPT Galvanized Union (1MPK2)
- ANVIL 1-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907523)
- Homestead Fittings