Shop All Galvanized Pipe Fittings
Homestead
NG-1060 1 x 6 in. Galvanized Nipple
Mfr # HO799147
Zoro # G503896909
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO799147
- Zoro # G503896909
- UPC # 753153421108
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Galvanized nipple.
- Size - 1 x 6 in.
- Dimension - 6 x 1.32 x 1.32 in.
- Item Weight - 0.73 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/4" Dia x 36" L SS Flexible Metal Hose (G025SMU360)
- KOHLER Urinal Outlet, 8" x 6" x 1-1/2" Size (K-18766)
- MOEN Two-Handle Lavatory Faucet (8922)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory/Kitchen, Coupling (1PNP9)
- HOMESTEAD G-FLF15 1.5 in. Galvanized Floor Flange (HO585293)
- ZORO SELECT 1-1/2" x 3/4" FNPT Galvanized Reducer (5P941)
- JONES STEPHENS Galvanized Union, 1-1/4 In (G6570215)
- LEGEND VALVE 1-1/2" X 3/4" GALV. RED. TEE (352-219)
- PROPLUS 1/2 Lead Free Galvanized Malleable 90-Degree Elbow Silver (44010)
- ZORO SELECT Pipe Flange, Threaded, Steel, 3"Pipe Size (BULK-PF-599)
- ANVIL Hex Bushing, Forged Steel, 1/2 x 1/4 in (0361309347)
- Homestead Galvanized Pipe Fittings