Shop All Galvanized Pipe Fittings
Homestead
NG-1030 1 x 3 in. Galvanized Nipple
Mfr # HO569111
Zoro # G803896531
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO569111
- Zoro # G803896531
- UPC # 723902312216
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Galvanized nipple.
- Size - 1 x 3 in.
- Dimension - 3 x 1.32 x 1.32 in.
- Item Weight - 0.31 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 100 Ft (2VDW3)
- PARKER 1/2" Compression Nut and Spacer Set (P8NS)
- GROHE Tempesta Ntempesta 100 Iv Headshower (26044001)
- ANVIL 1-1/4" x 3/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300013000)
- HOMESTEAD G-FLF15 1.5 in. Galvanized Floor Flange (HO585293)
- SOUTHLAND 1/2 In. x 1-1/2 In. Welded Steel Galvanized Nipple (10401)
- WORLDWIDE SOURCING Tee Galvanized 1-1/4 In (11A-1 1/4G)
- ZORO SELECT 4" MNPT x 2" FNPT Galvanized Hex Bushing (2WJ89)
- THRIFCO PLUMBING 3/4 Inch x 4 Inch Galvanized Steel Right/Left Hand Nipple (5219050)
- ANVIL 2-1/2" FNPT Galvanized 90 Degree Elbow (0311002000)
- ZORO SELECT 3/8" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P875)
- Homestead Fittings