Shop All Galvanized Pipe Fittings
Homestead
NG-0535 0.5 x 3.5 in. Galvanized Nipple
Mfr # HO698388
Zoro # G703896433
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO698388
- Zoro # G703896433
- UPC # 723902306475
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Size - 0.5 x 3.5 in.
- Galvanized Nipple.
- Dimension - 3.5 x 0.84 x 0.84 in.
- Item Weight - 0.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Adapter Copper Female 3/4X1 (30154)
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8" x 1" Wall (771-AC25810SSPT)
- JERGUSON Set Of Gage 1/2In X 3/4In Manual Steel Threaded Npt Other Valve (MR0103/75 67)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 10m, PK5 (255139-75)
- HOMESTEAD G-FLF15 1.5 in. Galvanized Floor Flange (HO585293)
- ZORO SELECT Reducing Tee, 2"x1", 300 gal. (4316012124)
- ZORO SELECT 3/4" FNPS Galvanized Merchant Coupling (61104)
- LEGEND VALVE 4" GALVANIZED TEE (352-161)
- ANVIL 1-1/2" x 1" MNPT Galvanized Hex Bushing (0319907440)
- ZORO SELECT 3" x 1-1/4" FNPT Galvanized Reducer (2WJ53)
- PANNEXT FITTINGS Bushing 1-1/4x3/4 Galv Hex Mal (311UB-11434)
- Homestead Galvanized Pipe Fittings