Shop All Knockout Hole Punches
Homestead
Leather Hole Punch Hand Pliers Belt & Revolver Style with Standard Punch Dies Belt Shoe - Chrome
Mfr # HO1574480
Zoro # G504045146
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO1574480
- Zoro # G504045146
- UPC # 780997848266
- Country of Origin China
- Category Knockout Hole Punches
Description
Features
- Leather hole punch hand pliers with 6 punch sizes
- Punches holes in leather, plastic, gaskets, paper, vinyl, cloth, and rubber
- 6 standard steel tubes with brass anvil
- Head revolves for quick size adjustment
- Spring action provides easy one-handed operation
- Ideal for home, shop, hobbies & crafts
- 1x Leather Hole Punch Pliers
- Color: Chrome
- Punch Sizes: 5/16", 3/32", 7/64", 5/32", 1/8", 3/8"
- Material: Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6-in-1 Torx Driver (T20 x T25, T27 x T30, Red) (DMS18014)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16 (C23345)
- WESTWARD Plug, Alloy Steel Tap, M6x1 (CCT1060-159)
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 10 - 24 2 pc (80220)
- GREENLEE 1 7/8 Slug Buster (12316)
- MILWAUKEE TOOL EXACT 2" Punch (49-16-2671)
- GREENLEE Punch, 2 Cond 744 (28165)
- MILWAUKEE TOOL EXACT 6" Die (49-16-2688)
- KLEIN TOOLS 1.115-Inch Knockout Punch for 3/4 Conduit-Inch (53827)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 1 x 15 In L (BO100)
- RUKO Knockout Punch, 7/8" (109225)
- Homestead Electrical Tools