Shop All Galvanized Pipe Fittings
Homestead
G-S9020 2 in. Galvanized Street Elbow; 90 Degree
Mfr # HO585289
Zoro # G803977506
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO585289
- Zoro # G803977506
- UPC # 723902306246
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Size - 2 in.
- Galvanized Street Elbow.
- 90 Degree.
- Dimension - 3.9 x 3.9 x 3.9 in.
- Item Weight - 1.72 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Ktch Faucet1H Ch W/Ospry (67210-2301)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P792)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10581)
- BOBRICK B-6806 Series 42'' Handicapped Restroom Grab Bar (179B6806X42)
- HOMESTEAD G-FLF15 1.5 in. Galvanized Floor Flange (HO585293)
- ZORO SELECT Galv.Nipple, Welded, 3 x 72 (793LP1)
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043C)
- B & K/MUELLER INDS(IMPORT) 3/8 Galv Plug (511-802HN)
- ANVIL 3" x 3" x 2" FNPT Galvanized Reducing Tee (0311054605)
- LDR INDUSTRIES 311 T-38 TEE 3/8 GALV (501923)
- ANVIL 1/2" FNPT Galvanized Wye (0311066609)
- Homestead Galvanized Pipe Fittings