Shop All Galvanized Pipe Fittings
Homestead
G-FLF15 1.5 in. Galvanized Floor Flange
Mfr # HO585293
Zoro # G703703458
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Homestead
- MFR # HO585293
- Zoro # G703703458
- UPC # 723902306406
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Size - 1.5 in.
- Galvanized Floor Flange.
- Dimension - 2.7 x 2.7 x 2.7 in.
- Item Weight - 1.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Drain Coupling, Low-Lead Cast Bronze (701-D-LF 3/4)
- FLAIR-IT PEX TEE 1/2""MX1/2 BSP 5P (32836)
- PARKER Extruded Street Tee, Brass, 3/8 in, NPT (2225P-6)
- MOEN Mason Paper Holder Roller Only Old World Bronze (YB8099OWB)
- THRIFCO PLUMBING 1/8 Inch x 2 Inch Galvanized Nipple (9219062)
- DELPHOS Heavy-Duty 6 Qt. Galvanized Steel Funnel with Center Spout (621)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1-1/2 In (G2350295)
- B & K/MUELLER INDS(IMPORT) 1-1/2" Galv Lock Nut (510-907HC)
- ZORO SELECT 3/4" FNPT Galvanized Union (1MPJ9)
- ZORO SELECT 2-1/2" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-994BC)
- ANVIL 3/4 Galv Mall Elbows 0009 (8700124202)
- Homestead Galvanized Pipe Fittings