Shop All Galvanized Pipe Fittings
Homestead
G-CRS07 Galvanized Cross - 0.75 in.
Mfr # HO865818
Zoro # G703954232
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO865818
- Zoro # G703954232
- UPC # 753153421344
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Galvanized Cross.
- Size - 0.75 in.
- Dimension - 2.5 x 2.5 x 2.5 in.
- Item Weight - 0.63 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER FLUSH VALVE KIT 2"" (85406)
- ECCOTEMP Smart Home Indoor 4.0 GPM Liquid Propane Tankless Water Heater (SH12-A-LP)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 1/4 In (HDPZ-125)
- LEGEND VALVE 1/2 PUSH FIT x FNPT TEE (456-160NL)
- HOMESTEAD G-FLF15 1.5 in. Galvanized Floor Flange (HO585293)
- ZORO SELECT 3/8" FNPT Galvanized Coupling (5P918)
- B & K CROSS GALVANIZED 1-1/4"" (511-006HC)
- ANVIL 2" FNPT Galvanized Cross (0311070809)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (1MPF6)
- ZORO SELECT 1-1/4" FNPT Galvanized Cross (6KJ41)
- ANVIL 1" FNPT Galvanized Wye (0311067003)
- Homestead Fittings