Shop All Galvanized Pipe Fittings
Homestead
G-BUS1207 1.25 x 0.75 in. Galvanized Hex Bushing
Mfr # HO569511
Zoro # G603954325
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO569511
- Zoro # G603954325
- UPC # 723902306451
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Size - 1.25 x 0.75 in.
- Galvanized Hex Bushing.
- Dimension - 2.1 x 2.1 x 2.1 in.
- Item Weight - 0.39 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Galvanized Reducer Coupling, 1 X 3/4 In (G1650159)
- JONES STEPHENS Over 3” Inside 4” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59103)
- KINGSTON BRASS 72Inch Stainless Steel Shower Hose, Polished Brass (H72SS2)
- ZURN Cleanout, Non-Adjustable, Push-On, 4" (CO2510-PO4)
- HOMESTEAD G-FLF15 1.5 in. Galvanized Floor Flange (HO585293)
- LEGEND VALVE 1" GALV SIDE OUTLET ELBOW (352-055C)
- ANVIL 2" x 1/2" FNPT Galvanized Reducer (0311089809)
- ANVIL 3/4" x 1/4" x 3/4" FNPT Galvanized Reducing Tee (0311039408)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 4 (793LY6)
- B & K FLANGE FLOOR 1-1/4"" GALV (511-606BG)
- ZORO SELECT 1/4" FNPT Galvanized Cap (5P899)
- Homestead Galvanized Pipe Fittings