Shop All Electrical Boxes
Homestead
Electrical Box, Junction Box, Square
Mfr # HO83329
Zoro # G610637518
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Length 8 in
- Width 8 in
- Depth 4 in
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO83329
- Zoro # G610637518
- UPC # 654204343632
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 8 in |
Width | 8 in |
Depth | 4 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Opening Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Knurl Adapter PK3. 807N55 (AVT45)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010C010)
- TEMPCO Magnet Thermocouple, Type J, Lead 72 In (TMW00018)
- ABB OT25F3, SWITCH 3P 25A UL508 NF 6MM (OT25F3)
- V3GATE Electrical Box, 34 cu in, New Work Outlet Box, 2 Gang, PVC, Rectangular (B234ADJ)
- DAYTON Electrical Box, Junction Box, Brass (4RG47)
- CARLON Electrical Box, Junction Box, PVC, Square (E989R)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (G601-FBX-UPC)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (FSS-2)
- TEDDICO/BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (1718949)
- Homestead Electrical Boxes