Shop All Drywall Screws
Homestead
Drywall Screw, #6 x 1-5/8 in, Phillips Drive
Mfr # HO2629794
Zoro # G509116643
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Screw Size #6
- Fastener Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO2629794
- Zoro # G509116643
- UPC # 753678760591
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Drive | Phillips |
Item | Drywall Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx2" L, PK25 (U39351.025.0200)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 12 mm W, 20 mm H (WWG312012305)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 3" Lg, 8 PK (39746)
- METABO HPT Collated Framing Nail, 2-1/2 in L, Hot Dipped Galvanized, Full Round Head, 21 Degrees (10311HPT)
- HOMESTEAD Drywall Screw, #7 x 2-1/2 in, Phillips Drive (HO106384)
- HOMESTEAD Drywall Screw, #8 x 3 in, Flat Head Phillips Drive (HO414953)
- ZORO SELECT Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK (1020CPG)
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 3000 PK (0732CPG)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDWS1)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 500 PK (52632)
- GRIP-RITE Drywall Screw, #8 x 3 in, Phillips Drive (5024190)
- Homestead Drywall Screws