Shop All Quick Connect Fittings
Homestead
B-TEE10 Black Equal Tee - 1 in.
Mfr # HO586383
Zoro # G903976850
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO586383
- Zoro # G903976850
- UPC # 723902313749
- Country of Origin China
- Category Quick Connect Fittings
Description
Features
- Product Type - Equal Tee.
- Color - Black.
- Size - 1 in.
- Dimension - 2.8 x 2.8 x 2.8 in.
- Item Weight - 0.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH781-6X50)
- BETA 1 FILTERS Air Filter replacement filter for C16400 / MANN FILTER (B1AF0005135)
- AVENTICS Directional Control Poppet Valve (8227A1NA21A00C7)
- MILTON INDUSTRIES ASME Safety Valve (S-1090-200)
- FOSTER Plug, 1/2" MPT, Steel (54-5)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Barb Fitting, PK 50 (CPA663-50K)
- DIXON FSeries Manual Coupler 1/4", Hose, 1/4", BR (2FS2-B)
- INGERSOLL-RAND Cover, for IRT2131 (2131-P32)
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E660 (30E660)
- FOSTER Brass Socket, Straight Thru 1/2" FPT (50FS)
- MASTERCOOL R1234Yf High Side Red Quick Coupler (67434)
- Homestead Hose Fittings