Shop All Screwdriver Sets
Homestead
9-Piece Ratchet Offset Screwdriver Set
Mfr # HO74030
Zoro # G703774687
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO74030
- Zoro # G703774687
- UPC # 654204277739
- Country of Origin China
- Category Screwdriver Sets
Description
A Ratchet Screwdriver gives you a greater amount of torque than a standard screwdriver, and is perfect for reaching screws in obstructed areas. The fine-tooth ratchet creates a swing radius of only five degrees, therefore facilitating fastener removal and installation in the tightest of spaces. In addition, the offset handle allows for easier access to screws positioned at odd angles. This nine piece set includes our most common bits for routine maintenance needs.
Features- The Ratchet Offset Screwdriver is used for reaching concealed or obstructed screws, and is helpful in situations where leverageis required
- The Ratchet drive handle reverses instantly for clockwise and counter-clockwise rotation
Permits short radius movements where turning space is limited - 72 tooth ultra-fine ratchet requires only 5± turning radius
- The Chrome Vanadium Steel ratcheting handle is ergonomically designed which allows for greater control, comfort and torque
- Hardened tempered alloy steel bits included
- 0.25 in., magnetic bit-holder can be used in power tools
- Accepts industry standard insert bits 9
- 0.25 x 3/16 in., Slotted bits
- No. 1 and No. 2 Phillips bits
- T15 and T20 Torx
- 1/8 x 5/32 in., Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 18" Extension (75XT018SA)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/16" Tip Size, 7 35/64 in Long, 39/64 in Short (19220)
- S & W MANUFACTURING Pull Rng Lck, Stl, Nose P, 1/2-13" (STPR50)
- KLEIN TOOLS Screwdriver Set, 1/4 Keystone and #2 Phillips, Cushion-Grip, 2-Piece (85442)
- WIHA Precision Screwdriver Set, Sl/Ph, 8 pcs (26193)
- GEARWRENCH 4 Pc. Phillips?/Slotted Dual Material Screwdriver Set (80069H)
- STAHLWILLE TOOLS 3K DRALL set of screwdrivers i.TCS inlay No.TCS 4820/4830 1/3-tray7-pcs. (96838184)
- DYNAMIC Tools 9 Piece Assorted Screwdriver Set, Comfort Grip Handles (D062500)
- VESSEL Megadora Impa Assorted Sd 8Pc Set In Eva (980MIXEVA)
- FELO Torx Ergonic Screwdriver Set (6-Piece) (0715753165)
- Homestead Screwdriver Sets