Shop All Caster Accessories
Homestead
80 6 in. Green Flat Top Structural Foam Polyolefin Atrium Grate
Mfr # HO567825
Zoro # G703977637
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Homestead
- MFR # HO567825
- Zoro # G703977637
- UPC # 723902306895
- Country of Origin China
- Category Caster Accessories
Description
Features
- Type - Flat top structural foam polyolefin atrium grate with uv inhibitors
- Open surface area is 25.50 sq. in. & it's 33.41 gpm
- Fits speed basin
- 6 in. sewer & drain pipe & fittings
- 6 in. corrugated pipe.
- Size - 6 in.
- Dimension - 5.7 x 5.7 x 5.7 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 26x4-1/2x10 In., Rubber (22NT84)
- QUIET GLIDE Black Vertical Roller Bracket (QG.201.08)
- ULTIMATION Polyurethane Roller, 1.5in Dia., 16in BF (150R-16-PU)
- HARRINGTON Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-20)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R55)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U320)
- JOHNDOW INDUSTRIES Rubberized Tool Tray (JDI-RT1)
- ZORO SELECT Grip Neck Caster Mount, 5/16 x 1-1/2, PK5 (KITSXS80)
- SERVICE CASTER Quick Release Caster Pad For Casters with 4'' x 4-1/2'' Top Plate (SCC-CP30)
- ZORO SELECT Plate Caster Mount, 1 x 1, 3/16 in., PK5 (KITSXS70001G)
- DURASTAR Axle (Zerk, Stainless), 1/2-13 x 3-3/8 x 5/8, For S30/S34 Series (SAZ0856)
- Homestead Caster Accessories